Shop All Cutting Pliers
C.K
Precision Oblique Cutter Full Flush Cut 110mm
Mfr # T3799F
Zoro # G105627291
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Nominal Length 110
- Size 110mm
Product Information
- Brand C.K
- MFR # T3799F
- Zoro # G105627291
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Nominal Length | 110 |
Size | 110mm |
Details
Plier Item | Flush Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Straight head
- Bevel: Full Flush Cut
- Length of cutting edges: 12 mm
- Overall length: 110 mm
- Cutting capacities wire: Hard: 0,4 mm / Medium Hard: 1,0 mm / Soft: 1,2 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Straight head
- Bevel: Full Flush Cut
- Length of cutting edges: 12 mm
- Overall length: 110 mm
- Cutting capacities wire: Hard: 0,4 mm / Medium Hard: 1,0 mm / Soft: 1,2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- UWS UTV Tool Box Hardware, UTV-59PR (UTV-59PR)
- EMPIRE LEVEL Tool Mag Alu Blk/Slv 26.5In (27058)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- C.K Pliers