Shop All Wire Strippers & Crimpers
C.K
Jokari Flat Cable Stripper
Mfr # T20030
Zoro # G905629495
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.K
- MFR # T20030
- Zoro # G905629495
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Description
- Automatic stripper for PVC-insulated flat twin and earth cables with widths of up 1⁄2” (12 mm) and cross sections from AWG 18 to 14 (0.75 to 2.5 mm2)
- Removes both the external sheathing and internal conductor insulation
- A built-in wire bending hole for effective termination of conductors up to 2,5 mm2
- No adjustments necessary
- Exchangeable blades
- Stripping of any length possible due to open frame construction of handles
- Capacity: 0,75-2,5 mm2 / AWG 18 - 10
- Max width of cable: 12 mm / 1/2"
- Removes both the external sheathing and internal conductor insulation
- A built-in wire bending hole for effective termination of conductors up to 2,5 mm2
- No adjustments necessary
- Exchangeable blades
- Stripping of any length possible due to open frame construction of handles
- Capacity: 0,75-2,5 mm2 / AWG 18 - 10
- Max width of cable: 12 mm / 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/8"-12 HSS Plug Hand Tap (DWTST2-3/8-12P)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- MILWAUKEE TOOL Jobsite Backpack (48-22-8200)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- C.K Ratchet Crimping Pliers For Insulated Terminals Red Blu (430021)
- C.K Automatic Wire Stripper (495001)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- C.K Cable Stripper (430004)
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- JONARD TOOLS Hardline Jacket Stripper 540Qr (HS-540QR)
- C.K Wire Strippers & Crimpers