Shop All Screwdrivers
C.K
HD Classic Screwdriver Parallel Tip Slotted 3x75mm
Mfr # T4965 03
Zoro # G205627986
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19
- Size 3x75mm
Product Information
- Brand C.K
- MFR # T4965 03
- Zoro # G205627986
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 19 |
Size | 3x75mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 3 mm
- Visible blade length: 75 mm
- Overall length: 145 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 3 mm
- Visible blade length: 75 mm
- Overall length: 145 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- KESON Chalk Line Reel, 150 ft. L, Orange (G150BOLD)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- C.K Screwdrivers