Shop All Screwdrivers
C.K
DextroVDE Screwdriver Slotted Parallel 8.0x175mm
Mfr # T49144-080
Zoro # G005627278
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 42
- Size 8.0x175mm
Product Information
- Brand C.K
- MFR # T49144-080
- Zoro # G005627278
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 42 |
Size | 8.0x175mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 8,0 mm
- Visible blade length: 175 mm
- Overall length: 310 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 8,0 mm
- Visible blade length: 175 mm
- Overall length: 310 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1983200)
- KNIPEX High Leverage Combination Pliers, 7 1/4 (02 06 180)
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- KODIAK CUTTING TOOLS #4-40 Standard Hand Tap 3 Piece Tap Sets (5500154)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- VESSEL BALL GRIP Screwdriver No.220 +2x150 (220P2150)
- C.K Screwdrivers and Nutdrivers