Shop All Screwdrivers
C.K
DextroVDE Screwdriver Slotted Parallel 2.5x75mm
Mfr # T49144-025
Zoro # G605628002
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30
- Size 2.5x75mm
Product Information
- Brand C.K
- MFR # T49144-025
- Zoro # G605628002
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 30 |
Size | 2.5x75mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 170 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/32" HEX DRIVER 6" LEN (GP19076F)
- RIDGID Spring, Pinion 522 (61595)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- C.K Screwdrivers