Shop All Screwdrivers
C.K
DextroVDE Screwdriver PZD1x80mm
Mfr # T49143-1
Zoro # G705628018
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 33
- Size PZD1x80mm
Product Information
- Brand C.K
- MFR # T49143-1
- Zoro # G705628018
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 33 |
Size | PZD1x80mm |
Details
Item | VDE Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 1
- Visible blade length: 80 mm
- Overall length: 187 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 1
- Visible blade length: 80 mm
- Overall length: 187 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86722)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- REGAL CUTTING TOOLS M14 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027777AS)
- FREEMAN PSTHSWV 1" Aluminum Pneumatic Tool Hook with 1/4" Industrial Swivel Fi (PSTHSWV)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- URREA 1000V R-series screwdriver 7/32" (9715)
- C.K Screwdrivers