Shop All Straight Flute Drill Bits
Cjt Koolcarb
Bore Drill, 15/32, 3"-FL, 135PT
Mfr # 15304688
Zoro # G2013221
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cjt Koolcarb
- MFR # 15304688
- Zoro # G2013221
- Country of Origin United States
- Category Straight Flute Drill Bits
Details
Item | Bore Drill,15/32,3"-FL,135PT |
Description
Bore Drill,15/32,3 In.-FL,135PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- CJT KOOLCARB Die Drill, 3/32, 3/4"-FL, 135PT (15500938)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- Cjt Koolcarb Drill Bits