Shop All Extra Long Drill Bits
Cjt Koolcarb
Aircraft Extension Drill, #23
Mfr # 12901540
Zoro # G0502166
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #23
- Size #23
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Cjt Koolcarb
- MFR # 12901540
- Zoro # G0502166
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #23 |
Size | #23 |
Shank Dia. | 3.91 mm |
Overall Length | 12 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 10xD |
Metric Size | 3.91 |
Depth x Dia. Ratio | 10xD |
Drill Point Length | 0.81mm |
Drill Length Class | Extra Long |
Shank Length | 10 in |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Description
Extra Long Drill Bit, Drill Bit Size #23, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- BOSCH 34x6 Spade Bit (DSB1009)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #28 (11058)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- ALL-SOURCE 1/8 In. x 12 In. Black Oxide Extended Length Drill Bit (362421DB)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 19/64" (D/AA/CX1219/64)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- Cjt Koolcarb Extra Long Drill Bits