Shop All Jobber Length Drill Bits
Cjt Koolcarb
2.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2mm
Mfr # 12400787
Zoro # G2029577
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Cjt Koolcarb
- MFR # 12400787
- Zoro # G2029577
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00mm |
Shank Dia. | 2mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,2mm,22mm-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | 4 Facet |
Description
Jobber Bit,SC,2mm,22mm-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- Cjt Koolcarb Drill Bits