Shop All Straight Flute Drill Bits
Cjt Koolcarb
17.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 15006693
Zoro # G0500230
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 17.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.6693
Product Information
- Brand Cjt Koolcarb
- MFR # 15006693
- Zoro # G0500230
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.00 mm |
Shank Dia. | 16.50 mm |
Overall Length | 190.50 mm |
Flute Length | 114.30 mm |
Maximum Drilling Depth | 114.30mm |
Depth:Dia. Ratio | 5xD |
Shank Length | 7 31/32 in |
Drill Point Length | 5.10 mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 17.00 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.6693, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 114.30 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-358)
- DEWALT Cordless Angle Grinders (DCG440X2)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- CJT KOOLCARB Die Drill, 3/32, 3/4"-FL, 135PT (15500938)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- Cjt Koolcarb Straight Flute Drill Bits