Shop All Jobber Length Drill Bits
Cjt Koolcarb
1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet
Mfr # 12400625
Zoro # G2029513
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Cjt Koolcarb
- MFR # 12400625
- Zoro # G2029513
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" |
Shank Dia. | 1/16" |
Details
Item | Jobber Bit,SC,1/16,3/4"-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | 4 Facet |
Description
Jobber Bit,SC,1/16,3/4 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key Kit, Assorted, Plastic (SSK-876)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- DAYTON Switch (TT3811302G)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 1/4" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12402500)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- WESTWARD I 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV8)
- Cjt Koolcarb Drill Bits