Shop All Straight Flute Drill Bits
Cjt Koolcarb
11.50mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit
Mfr # 17104528
Zoro # G0498998
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50 mm
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.4528
Product Information
- Brand Cjt Koolcarb
- MFR # 17104528
- Zoro # G0498998
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50 mm |
Shank Dia. | 11.50 mm |
Overall Length | 6 23/32 in |
Flute Length | 4 5/16 in |
Maximum Drilling Depth | 4-5/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 2 3/8 in |
Drilling Depth | 81.00mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 2.99 mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 11.50 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4528, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 4 5/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Comet Ii Stand (47050)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- CJT KOOLCARB Die Drill, 3/32, 3/4"-FL, 135PT (15500938)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- Cjt Koolcarb Straight Flute Drill Bits