Shop All Air Fresheners & Odor Eliminators
Citrus Ii
Air Freshener, Size 7 Oz., Clear/Yellow
Mfr # COBF046750
Zoro # G4230107
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 7 oz
Product Information
- Brand Citrus Ii
- MFR # COBF046750
- Zoro # G4230107
- UPC # 087052129231
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Container Size | 5.2 oz |
Details
Fragrance | Citrus |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Non Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Item - Surface and Air Deodorants | Air Freshener |
Container Type | Canister |
Primary Chemical | None |
Item | Air Freshener |
Degreaser Container Type | Non Aerosol Can |
Net Weight | 5.2 oz |
Standards | EPA Registered; FDA Approved, OSHA |
Product Series | Citrus II |
VOC Content | 0% |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Citrus, Container Type Canister, Container Size 5.2 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 5.2 oz, NSF Rating Not Rated, Product Series Citrus II, Standards EPA Registered; FDA Approved, OSHA, VOC Content 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- BEARPAW Hand Cleaner 40 Oz. Case Of 6 (BP664)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Clear, 250 PK (781152)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- HOSPECO Health Gards Citrus Grove Scent Air Freshener 7 oz Aerosol (07931)
- GLADE Air Freshener Spry Aersl (77472)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- POO-POURRI ODOR ELIMINTR VANLA 11OZ (BT9507)
- Citrus Ii Air Fresheners & Odor Eliminators