Shop All Lubricants
This Product is Discontinued
Citgo
Multipurpose Grease, NLGI Grade 2, 14 Oz. (Discontinued)
Mfr # 655340001080
Zoro # G8095860
This Product is Discontinued
Key Features
- Container Size 14 oz
- Dropping Point 530 Degrees F
- Max. Operating Temp. 350 Degrees F
- NLGI Grade 2
- Standards NLGI GC-LB
Product Information
- Brand Citgo
- MFR # 655340001080
- Zoro # G8095860
- UPC # 033159000522
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Dropping Point | 530 Degrees F |
Max. Operating Temp. | 350 Degrees F |
NLGI Grade | 2 |
Standards | NLGI GC-LB |
Specific Gravity | 0.93 |
Grease Thickener | Lithium Complex |
Application | Agricultural, Automotive, Industrial |
Viscosity Index | 80 |
Lubricant Additives | Zinc |
Grease Color | Gray |
ISO Viscosity Grade | 220 |
Timken OK Load | 55 lb |
Base Oil | Mineral |
Grease Container | Tube |
Min. Operating Temp. | 0 Degrees F |
Four-Ball Wear | 0.45mm |
Series | Lithoplex |
Description
Multipurpose Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz., Grease Thickener Lithium Complex, Grease Color Gray, Grease Container Tube, Lubricant Additives Zinc, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 350 Degrees F, ISO Viscosity Grade 220, Viscosity Index 80, Dropping Point 530 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 55 lbs., Standards NLGI GC-LB, Application Automotive, Industrial, Agricultural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.