Shop All Motor Oil
This Product is Discontinued
Citgo
Motor Oil, Synthetic Blend, Drum, 15W-40, 55 gal. (Discontinued)
Mfr # 632020001001
Zoro # G2210035
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Synthetic Blend |
Container Type - Engine and Motor Oils | Drum |
SAE Grade - Engine and Motor Oils | 15W-40 |
Color | Amber |
Viscosity @ 40C | 128 |
Application | For Compressed Natural Gas (CNG) Engines in Transit Operation |
Flash Point | 225 Degrees C |
Viscosity Index | 131 |
Standards | Cummins CES 20074, Power Guard Oil Specification 93K216 |
Series | Citgard(R) |
SAE Grade | 15W-40 |
For Use With | Natural Gas Engines |
Base | Synthetic Blend |
ISO Viscosity Grade | 150 |
Container Type | Drum |
Viscosity @ 100C | 15.9 |
Pour Point | -36 Degrees C |
Specific Gravity | 0.88 at 60 Degrees F |
Green Environmental Attribute | Does not Contain Formaldehyde |
Base Oil | Synthetic Blend |
Description
Engine Oil, Series Citgard(R), Container Size 55 gal, Standards Cummins CES 20074, Power Guard Oil Specification 93K216, Color Amber, Container Type Drum, Flash Point 225 Degrees C, ISO Viscosity Grade 150, Pour Point -36 Degrees C, Specific Gravity 0.88 at 60 Degrees F, Viscosity Index 131
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.