Shop All Motor Oil
This Product is Discontinued
Citgo
Engine Oil, 5W-30, Synthetic (Discontinued)
Mfr # 620861001182
Zoro # G3317119
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Full Synthetic |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 5W-30 |
Color | Amber |
Series | Supergard |
For Use With | Gasoline Engines |
Container Type | Bottle |
Viscosity @ 40C | 58.5 |
Application | Cars and Light Trucks |
Viscosity Index | 171 |
SAE Grade | 5W-30 |
Standards | API |
Flash Point | 232 Degrees C |
Pour Point | -33 Degrees C |
Base | Synthetic |
Viscosity @ 100C | 10.5 |
ISO Viscosity Grade | 58.5 |
Base Oil | Full Synthetic |
Description
Engine Oil, Series Supergard, Container Size 1 qt, Standards API, Color Amber, Container Type Bottle, Flash Point 232 Degrees C, ISO Viscosity Grade 58.5, Pour Point -33 Degrees C, Viscosity Index 171
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.