Shop All Motor Oil
This Product is Discontinued
Citgo
Engine Oil, 10W-30, Synthetic, 1 Qt. (Discontinued)
Mfr # 620813001181
Zoro # G9101714
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Synthetic Blend |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-30 |
Color | Amber |
Series | Supergard |
Viscosity @ 100C | 10.4 |
Viscosity @ 40C | 70 |
Container Type | Bottle |
Viscosity Index | 134 |
SAE Grade | 10W-30 |
Application | Cars and Light Trucks |
Base | Synthetic Blend |
For Use With | Gasoline Engines |
Pour Point | -36 Degrees C |
Standards | API GF-5 SN |
ISO Viscosity Grade | 68 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Flash Point | 232 Degrees C |
Specific Gravity | 0.87 at 60 Degrees F |
Base Oil | Conventional |
Description
Engine Oil, Series Supergard, Container Size 1 qt, Standards API GF-5 SN, Color Amber, Container Type Bottle, Flash Point 232 Degrees C, ISO Viscosity Grade 68, Pour Point -36 Degrees C, Specific Gravity 0.87 at 60 Degrees F, Viscosity Index 134
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.