Shop All Motor Oil
This Product is Discontinued
Citgo
Engine Oil, 0W-20, Synthetic (Discontinued)
Mfr # 620860001182
Zoro # G3317137
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 0W-20
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Full Synthetic |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 0W-20 |
Color | Amber |
For Use With | Gasoline Engines |
Series | Supergard |
Dexos Rating | 1 |
SAE Grade | 0W-20 |
Flash Point | 220 Degrees C |
Pour Point | -36 Degrees C |
Viscosity Index | 164 |
ISO Viscosity Grade | 46 |
Viscosity @ 40C | 46 |
Base | Synthetic |
Viscosity @ 100C | 8.5 |
Container Type | Bottle |
Application | Cars and Light Trucks |
Base Oil | Full Synthetic |
Description
Engine Oil, Series Supergard, Container Size 1 qt, Dexos Rating 1, Color Amber, Container Type Bottle, Flash Point 220 Degrees C, ISO Viscosity Grade 46, Pour Point -36 Degrees C, Viscosity Index 164
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.