Shop All Motor Oil
This Product is Discontinued
Citgo
Conventional Engine Oil, 10W-30 (Discontinued)
Mfr # 620893001181
Zoro # G3317076
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-30 |
Color | Amber |
Series | Supergard Ultralife |
For Use With | Gasoline Engines |
Base | Conventional |
Features | High Mileage, Seal Conditioning |
Viscosity @ 100C | 10.7 |
Viscosity Index | 135 |
Viscosity @ 40C | 72.8 |
Pour Point | -36 Degrees C |
ISO Viscosity Grade | 62 |
SAE Grade | 10W-30 |
Flash Point | 232 Degrees C |
Application | Cars and Light Trucks |
Container Type | Bottle |
Base Oil | Conventional |
Description
Engine Oil, Series Supergard Ultralife, Container Size 1 qt, Color Amber, Container Type Bottle, Features High Mileage, Seal Conditioning, Flash Point 232 Degrees C, ISO Viscosity Grade 62, Pour Point -36 Degrees C, Viscosity Index 135
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.