Shop All Greases & Lubricants
This Product is Discontinued
Citgo
5 gal Gear Oil Pail Amber (Discontinued)
Mfr # 631809001004
Zoro # G9101775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Standards API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360
- Application For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
- Lubricant NSF Rating Not Rated
- Pour Point -53 Degrees C
Product Information
- Brand Citgo
- MFR # 631809001004
- Zoro # G9101775
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Standards | API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360 |
Application | For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery |
Item - Gear Oil | Gear Oil |
Lubricant NSF Rating | Not Rated |
Pour Point | -53 Degrees C |
Viscosity Index | 143 |
Container Style | Pail |
ISO Viscosity Grade | 150 |
Specific Gravity | 0.86 |
Green Environmental Attribute | Does not Contain Formaldehyde |
AGMA Standard | 4 |
Base | Synthetic |
Flash Point | 207 Degrees C |
Base Oil | Synthetic |
SAE Grade | 75W-90 |
Extreme Pressure Use | Yes |
Color | Amber |
Type | Gear Oil |
NSF Rating | Not Rated |
Description
Gear Oil,Synthetic,Pail,111 cSt,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.