Shop All Lubricants
This Product is Discontinued
Citgo
35 lb Multipurpose Grease Pail Red (Discontinued)
Mfr # 655344001044
Zoro # G9101924
Free Shipping & Returns
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 35 lb
- Application Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
- Dropping Point 530 Degrees F
- Lubricant NSF Rating Not Rated
Product Information
- Brand Citgo
- MFR # 655344001044
- Zoro # G9101924
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Size | 35 lb. |
Description
Grease, Lithoplex RT Base, Size 35 lb., Container Type Drum, NLGI Grade 2, Color Red, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 530 Degrees F, Four-Ball Wear 0.42mm, Specific Gravity 0.92, Timken OK Load Not Specified, Viscosity @ 40C 533, Viscosity @ 100C 37.4, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.