Shop All Lubricants
This Product is Discontinued
Citgo
14 oz Multipurpose Grease Cartridge Gray (Discontinued)
Mfr # 655357001080
Zoro # G9102003
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Dropping Point 500 Degrees F
- Type Multi-Purpose Grease
- Application Bearings, Construction, High Loads, High Wear, Mining, Pins and Bushings
Product Information
- Brand Citgo
- MFR # 655357001080
- Zoro # G9102003
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Size | 14 oz. |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
Dropping Point | 500 Degrees F |
Type | Multi-Purpose Grease |
Application | Bearings, Construction, High Loads, High Wear, Mining, Pins and Bushings |
Green Environmental Attribute | Does not Contain Formaldehyde |
Series | Lithoplex(R) CM |
Base Oil | Mineral |
Grease Thickener | Lithium Complex |
Min. Operating Temp. | -10 Degrees F |
Max. Operating Temp. | 325 Degrees F |
Color | Gray |
Timken OK Load | Not Specified |
Grease Color | Gray |
Lubricant NSF Rating | Not Rated |
Grease Container | Cartridge |
Specific Gravity | 0.95 |
Container Type | Tube |
Four-Ball Wear | 0.40mm |
NLGI Grade | 2 |
Temp. Range | -10 Degrees to 325 Degrees F |
Thickener | Lithium Complex |
Description
Grease, Petroleum/Mineral Oil Base, Size 4.7 lb., Container Type Tube, NLGI Grade 2, Color Red, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 80 lb., Viscosity @ 40C 633, Viscosity @ 100C 44, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.