Shop All Surge Protectors
Citel
Surface Mount Telecom Protector, Rj11 In/Out
Mfr # MJ6-1T
Zoro # G802664148
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount/Din adapter
- Voltage 170V
- Enclosure NEMA Rating NEMA 2
- IP Rating IP20
- Enclosure Material Aluminum
Product Information
- Brand Citel
- MFR # MJ6-1T
- Zoro # G802664148
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Surface Mount/Din adapter |
Voltage | 170V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL AC DIN Rail Protector, 1 Phase, 230V (DS72US-230S/G)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAH-24D3)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protection Device, 3 Phase, 100kA (HBL4W100C)
- Citel Surge Protectors