Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector
Mfr # P8AX09-T/FF
Zoro # G402664265
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Product Information
- Brand Citel
- MFR # P8AX09-T/FF
- Zoro # G402664265
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- BRYANT Straight Blade Device, Floor Mounted, Receptacle and Plate, 15A 125V, 5-15R, Smooth Brushed Brass (3799G)
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 6V, Ul 497B (DLA-06D3)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAH-24D3)
- CITEL Line Protector, 1 Phase, 277V (MSB10-480(UL))
- CITEL AC DIN Rail Protector for Hazardous Locations, 240/120VAC, 1Ph, 2W+G, 40kA Imax, UL Listed (DS240S-120-Ex)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLAH-170)
- CITEL DIN Rail Pv Dc Protector, 1000Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-1000)
- Citel Power System Protection