Shop All Surge Protectors
Citel
DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca
Mfr # DS72RS-48DC
Zoro # G402664197
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 48V
- Modes of Protection DC+-DC-. DC+-G, DC--G
- Max. Surge Current per Mode 70kA
- Nominal Discharge Current 10kA
Product Information
- Brand Citel
- MFR # DS72RS-48DC
- Zoro # G402664197
- Country of Origin China
- Category Surge Protectors
Details
Item | DIN Rail DC Protector |
Mounting Style | Din Rail |
Voltage | 48V |
Modes of Protection | DC+-DC-. DC+-G, DC--G |
Max. Surge Current per Mode | 70kA |
Nominal Discharge Current | 10kA |
Max. Continuing Operating Voltage | 65V/65V/65V |
IP Rating | IP20 |
Enclosure Material | Thermo Plastic UL94-V0 |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 8 ft Length (1/4PVCHSBLA8)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- CITEL DIN Rail Dc Protector, 220Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-220DC)
- CITEL Dual Pair DIN Rail Data Line Protector, 4-Pair (4 Wire+ Ground), 24V, Ul 497B (DLA2-24D3)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS44S-480)
- CITEL Line Protector, 1 Phase, 277V (MSB10-400(UL))
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAW-24D3)
- JOSLYN JOSLYN TK-ST160-600NN-N SERVICETRACK ST DEVICE 600V-AC SURGE SUPPRESSOR (TK-ST160-600NN-N)
- Citel Power System Protection