Shop All Deck Hardware
Cipa Mirrors Usa
CIPA Pontoon Boat Mirror Bracket
Mfr # 1877
Zoro # G600451957
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cipa Mirrors Usa
- MFR # 1877
- Zoro # G600451957
- UPC # 47662018776
- Country of Origin Unknown
- Category Deck Hardware
Description
180° rotation with lock pin which provides secure positions for optimal rearview vision with out of the way storage and unobstructed canvas installation. The bracket design provides four custom height adjustments up to 18" that are secured with a lock pin. Mounts directly to square boat rails up to 1-1/4" - No drilling required.
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
- RONSTAN S25 T-Track Slide Saddle (RC72506)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- TRANSPORT Windshield Wiper Blades (TRP161)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- SEA-DOG Textured Quarter Turn Deck Plate - White - 8" (336182-1)
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- KEEDEX Keedex: Hardened Cylinder Guard Ring Black (KDX-K-24-19)
- XVENTURE Griplox Phone Holder (XV1-921-2)
- SEACHOICE Polypropylene 7" x 11" ID Pry-Out Type Hatch-White (39121)
- C.E. SMITH Pontoon Bolster Bracket - 15-3/4" x 2" (10052-32GA)
- SOUTHCO One-Piece Flexible Handle Latch Rubber/Stainless Steel Mount (37-20-101-20)
- Cipa Mirrors Usa Deck Hardware