Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom
Mfr # 200SLOWT643
Zoro # G703875261
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Church Seat
- MFR # 200SLOWT643
- Zoro # G703875261
- UPC # 73088138521
- Country of Origin China
- Category Toilet Seats
Description
This Round Closed Front Toilet Seat is made from plastic, which is smooth, easy to clean and long lasting. The wrap-over cover design beautifully integrates your seat with your toilet bowl and the Whisper Close feature prevents both the ring and cover from slamming. This lift-off toilet seat conveniently removes for cleaning and replacement. Simply twist the hinges and remove. Manufacturing Company prides itself of continuing to bring innovation, value and environmentally friendly products to you.
Fits all manufacturers' round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper Close hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
STA-TITE Seat Fastening System never loosens and installs with ease.
DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Front Type: Closed.
Color Family: Pink.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial 6 in. D X 6 in. D 90 deg Steel Stove Pipe Elbow (BM0023)
- ELKAY Push Button Bubbler (LK142)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 500EC 464 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Dresden Blue (500EC 464)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- KOHLER Brevia With Quick-Release Hinges (4774-0)
- Church Seat Toilet Seats