Shop All Toilet Seats
Church Seat
Church Seat 1200SLOWT 153 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Red
Mfr # 1200SLOWT153
Zoro # G503783254
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Church Seat
- MFR # 1200SLOWT153
- Zoro # G503783254
- UPC # 73088136831
- Country of Origin China
- Category Toilet Seats
Description
The Whisper-Close Elongated Closed Front Toilet Seat in Red is made from resilient plastic for long-lasting performance and features molded-in color that resists stains, wear and chips to last a long time. This toilet seat includes the STA-TITE Fastening System to create a secure connection that won't loosen, and the hinges allow for quick removal of the seat. So you can clean those hard-to-reach spots with ease.
Compatible with all manufacturer's elongated bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Pink.
Color/Finish: Red.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 2.3125".
Product Height: 18.75".
Product Width: 14".
Seat Material: Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (464-040X)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGA8)
- COPPER PRESS BY TMG 1/2 in. Copper Press Tube Cap (XPRCAP12)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- CHURCH SEAT Church Seat 500EC 464 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Dresden Blue (500EC 464)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Lift Elongated Closed Front Toilet Seat In White (7600T 000)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 063 Lift-Off Elongated Closed Front Toilet Seat in Venetian Pink (1500EC 063)
- JONES STEPHENS Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood (C1B4R220)
- Church Seat Toilet Seats