Shop All Fan Parts
Chung Mei Industries
Rigid Media
Mfr # 110132-1
Zoro # G2670538
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UltraCool model CP35 (1 pad needed)
- Width 8 15/16 in
- Depth 2 in
- Height 14 7/8 in
- For Use With Mfr. Model Number CP35
Product Information
- Brand Chung Mei Industries
- MFR # 110132-1
- Zoro # G2670538
- UPC # 009009825010
- Country of Origin China
- Category Fan Parts
Dimensions
Width | 8 15/16 in |
Depth | 2 in |
Height | 14 7/8 in |
Details
For Use With | UltraCool model CP35 (1 pad needed) |
For Use With Mfr. Model Number | CP35 |
Item | Evaporative Cooling Media |
Fits Brand | UltraCool |
Pad Features | Durable construction extends life, Easy installation,High efficiency - cools better for less |
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Champion/Essick 110132-1 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 14 7/8 in, Width 8 15/16 in, Depth 2 in, Pad Material Cellulose Fiber, Pad Features Durable construction extends life, Easy installation, High efficiency - cools better for less, Replaces Part No. Champion/Essick 110132-1, For Use With UltraCool model CP35 (1 pad needed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2"" (RL-100 2)
- NAVAC Manifold Gauge, Digital Display, 22 Refrigerants, 5' Hoses (N2D4H)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- DAYTON Replacement Wheel (6366463)
- WHITE-RODGERS Gas Valve Coil, Secondary (F91-3889)
- SUPCO Defrost Timer, 240V-60 Hz (S814521)
- DAYTON Replacement Motor Cover (6366445)
- SOLER & PALAU Premium Choice Motion Sensor Kit (PCMK)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- DAYTON Capacitor (VECPF48D3SPCAPAG)
- Chung Mei Industries Fan Parts