Shop All Eyewear Holders
Chums
Eyewear Retainer, Black, Adj. to 26"
Mfr # 12121100
Zoro # G3939785
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Rope
- Attachment Type Loop
- Length Adjustable to 26 in
- Metal Detectable No
- Color Black
Product Information
- Brand Chums
- MFR # 12121100
- Zoro # G3939785
- UPC # 093039811327
- Country of Origin United States
- Category Eyewear Holders
Dimensions
Length | Adjustable to 26 in |
Details
Item | Eyewear Retainer |
Material | Nylon Rope |
Attachment Type | Loop |
Metal Detectable | No |
Color | Black |
X-Ray Detectable | No |
Description
Eyewear Retainer, Attachment Type Loop, Body Material Nylon Rope, Color Black, Length Adjustable to 26 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H (74/40 KA ORANGE)
- LYLE Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1958-RD_10X7 (U3-1958-RD_10X7)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- CHUMS Original Standard End, Fern Green (12115781)
- CHUMS Original Standard End, EV Mix12 (1211532)
- CHUMS Original Assorted Eyewear Retainer (RCHX12CS)
- CHUMS Switchback Silicone, Black/Smoke Fade (12308199)
- SKULLERZ BY ERGODYNE Elastic Retainer Strap, Black, PK12 (STRAP)
- Chums Eyewear Accessories