Shop All Eyewear Holders
Chums
Eyewear Retainer, Black, Adj. to 21"
Mfr # 12207100
Zoro # G3939803
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Attachment Type Fits Most Standard Frames
- Length Adjustable to 21 in
- Metal Detectable No
- Color Black
Product Information
- Brand Chums
- MFR # 12207100
- Zoro # G3939803
- UPC # 093039811068
- Country of Origin United States
- Category Eyewear Holders
Dimensions
Length | Adjustable to 21 in |
Details
Item | Eyewear Retainer |
Material | Cotton |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | Black |
X-Ray Detectable | No |
Description
Eyewear Retainer, Attachment Type Fits Most Standard Frames, Body Material Cotton, Color Black, Length Adjustable to 21 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- BRADY Large Label Station Assorted Hazard, Assorted (PD562A)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 3 in. H (GRUBKG200)
- VENOM STEEL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black (VEN6045RN)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- CHUMS Original Standard End, Fern Green (12115781)
- CHUMS Mono Orbiter, EV Neon Orange (12407617)
- CHUMS Original LTD, Realtree AP Blaze (12318338)
- CHUMS Eyewear Retainer, Solid Mix, 28", PK25 (1211514)
- CHUMS Original Standard End, EV Mix12 (1211532)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- Chums Eyewear Accessories