Shop All Eyewear Holders
This Product is Discontinued
Chums
Eyewear Retainer, 28", Cotton, PK25 (Discontinued)
Mfr # 1211514ISB
Zoro # G3939846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cotton
- Attachment Type Fits Most Standard Frames
- Length Adjustable to 28 in
- Metal Detectable No
- Color Assorted
Product Information
- Brand Chums
- MFR # 1211514ISB
- Zoro # G3939846
- UPC # 094706158370
- Country of Origin United States
- Category Eyewear Holders
Dimensions
Length | Adjustable to 28 in |
Details
Item | Eyewear Retainer |
Material | Cotton |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | Assorted |
X-Ray Detectable | No |
Pattern | Safety Begins With Me |
Description
Eyewear Retainer, Attachment Type Fits Most Standard Frames, Body Material Cotton, Color Assorted, Length Adjustable to 28 in, Metal Detectable No, Pattern Safety Begins With Me, X-Ray Detectable No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.