Shop All Point of Use Water Heaters
Chronomite Labs
Eyewash, Elect Tankless Water Heater, 240V
Mfr # E-90EW/240 HTR
Zoro # G2343037
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
Product Information
- Brand Chronomite Labs
- MFR # E-90EW/240 HTR
- Zoro # G2343037
- UPC # 883232501176
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Eyewash Electric Tankless Water Heater |
Voltage | 240 VAC |
Description
Eyewash,Elect Tankless Water Heater,240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- JONES STEPHENS 3/4" x 4" Galvanized Steel Pipe Nipple (50740)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 104F-I)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- RHEEM-RUUD 6 gal., 208 VAC, 14.4 A Amps, Commercial Mini Tank Water Heater (EGSP6 208V)
- Chronomite Labs Point of Use Water Heaters