Shop All Electric Water Heaters
Chronomite Labs
4 gal, Electric Mini Tank Water Heater, Single Phase
Mfr # CMT-4.0
Zoro # G2342249
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11.75 in
- Includes Hanging Bracket
- Standards cULus Listed
- Application Sinks
- Tank Capacity 4 gal
Product Information
- Brand Chronomite Labs
- MFR # CMT-4.0
- Zoro # G2342249
- UPC # 883232508113
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Width | 11.75 in |
Overall Height | 19.25 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 10.38 in |
Height to Hot Outlet | 20.25 in |
Details
Item | Electric Mini Tank Water Heater |
Includes | Hanging Bracket |
Standards | cULus Listed |
Application | Sinks |
Tank Capacity | 4 gal |
Phase | Single |
Maximum Water Pressure | 80 psi |
Element Material | Stainless Steel |
Market | Commercial, Industrial, Residential |
Power Consumption | 1,440 W |
Operating Voltage | 110/120V AC |
Included Valves | Temperature and Pressure Relief |
Overheat Protection | Yes |
Current | 12 A |
Electrical Connection Type | Power Cord and Pl |
Description
Electric Mini Tank Water Heater, Operating Voltage 110/120V AC, Phase Single, Overall Height 19.25 in, Overall Width 11.75 in, Power Consumption 1,440 W, Tank Capacity 4 gal, Tank Diameter Not Applicable, Market Commercial, Industrial, Residential, Application Sinks, Current 12 A, Electrical Connection Type Power Cord and Pl, Element Material Stainless Steel, Height to Hot Outlet 20.25 in, Included Valves Temperature and Pressure Relief, Includes Hanging Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- SPEECO FARMEX Barbed Wire Carrier / Unroller (S16110300)
- LEGEND VALVE 1" X 1" X 3/4" PLASTIC PEX TEE (461-218)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- CHRONOMITE LABS 1.3 gal, Mini Tank Electric Water Heater, Single Phase (CMT-1.3)
- RHEEM 50 gal, Electric Water Heater, Single Phase (PROE50 T2 RH92 CL)
- RELIANCE WATER HEATERS 38GAL Elec WTR Heater (6-40-EOMBS E 100)
- RHEEM 28 gal, Electric Water Heater, Single, Three Phase (ELDS30-TB)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, Single, Three Phase (ES120-36-G)
- RELIANCE WATER HEATERS 40GAL Elec WTR Heater (6-40-EORT 110)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, Single, Three Phase (ES120-24-G)
- Chronomite Labs Electric Water Heaters