Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592668 Sax Washable Versatemp Heavy Bodied Tempera Paint; Turquoise; 1 Pint
Mfr # 1592668
Zoro # G604160121
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chroma Acrylics
- MFR # 1592668
- Zoro # G604160121
- UPC # 885634301309
- Country of Origin United States
- Category Arts & Crafts
Description
Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Good for block and screen printing. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.
Features- Sax Washable Versatemp Heavy Bodied Tempera Paint, Turquoise, 1 Pint
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Pint
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- BOX PACKAGING Global Industrial„¢ Loose Fill Packing Peanuts 7ft Bag, White (7NUTSW)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- RBL PRODUCTS COLOR MATCHING LIGHT (RBHH-1)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- Chroma Acrylics