Shop All Pipe Cements & Primers
Christys
Primer, Aqua Blue, 8 oz.
Mfr # RH-WET-HDYPK-HP-20
Zoro # G0742231
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 8 oz
- Color Aqua Blue Cement and Purple Primer
- For Use With PVC Pipe
- Size 8 oz
Product Information
- Brand Christys
- MFR # RH-WET-HDYPK-HP-20
- Zoro # G0742231
- UPC # 044752342810
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Details
Type | Regular Bodied |
Color | Aqua Blue Cement and Purple Primer |
For Use With | PVC Pipe |
Item | Cement and Primer |
Standards | ASTM D-2564, ASTM F-656, NSF/ANSI 14, NSF/ANSI 61 |
For Use on Adhesive Type | Pipe |
Product Type | Primer |
Container Type | Can |
Cured Color | Blue; Purple |
Description
Cement and Primer, Container Size 8 oz, Container Type Can, Cured Color Blue; Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM D-2564, ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- RED DEVIL Red Devil 630-3985 Half-Barrel Caulking Gun (630-3985)
- WEST SYSTEM Fillable Caulk Tubes 2Pk (810-2)
- LIQUID NAILS Liq Nails 28Oz Sealant (AS825)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-RCLV-QT-12)
- CHRISTYS Primer, Purple, 32 oz. (RH-MPPP-QT-12)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- Christys Pipe Sealants