Shop All Pipe Cements & Primers
Christys
Pipe Cement, Navy, 128 oz.
Mfr # RH-RHBV-GL-6
Zoro # G0742189
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 128 oz
- Color Navy
- For Use With PVC Pipe
- Size 128 oz
Product Information
- Brand Christys
- MFR # RH-RHBV-GL-6
- Zoro # G0742189
- UPC # 044752111287
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 1 gal |
Details
Type | Medium Bodied |
Color | Navy |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
For Material Type | PVC |
Series | Red Hot Blue Glue |
Container Type | Can |
Description
Pipe Cement, For Material Type PVC, Series Red Hot Blue Glue, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 6 in, Color Navy, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/10 Gal Caulk Gun Professional Skeleton Smooth Rod (786)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- EZ WELD Enviro Primer Purple (EZ31203N)
- Christys Pipe Sealants