Shop All Pipe Cements & Primers
Christys
Pipe Cement, Gray, 8 oz.
Mfr # RH-BGLV-HP-24
Zoro # G0741927
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Bodied
- Size (Oz.) 8 oz
- Color Gray
- For Use With PVC Pipe
- Size 8 oz
Product Information
- Brand Christys
- MFR # RH-BGLV-HP-24
- Zoro # G0741927
- UPC # 044752410083
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 12 in |
Container Size | 8 fl oz |
Details
Type | Heavy Bodied |
Color | Gray |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61 |
Series | PVC Cement |
Container Type | Can |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Can, For Maximum Pipe Diameter 12 in, Color Gray, Standards ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Black, Vinyl (3903)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- THRIFCO PLUMBING 6 Oz Tub & Tile Caulk (6313019)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- Christys Pipe Sealants