Shop All Pipe Cements & Primers
Christys
Pipe Cement, Gray, 128 oz.
Mfr # RH-BGLV-GL-6
Zoro # G0741933
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Bodied
- Size (Oz.) 128 oz
- Color Gray
- For Use With PVC Pipe
- Size 128 oz
Product Information
- Brand Christys
- MFR # RH-BGLV-GL-6
- Zoro # G0741933
- UPC # 044752411288
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
For Maximum Pipe Diameter | 12 in |
Container Size | 1 gal |
Details
Type | Heavy Bodied |
Color | Gray |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61 |
Container Type | Can |
For Material Type | PVC |
Series | PVC Cement |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 12 in, Color Gray, Standards ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Double Sided Tape, 3/4 in., Clear, 36 yd. (5310)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- OATEY Gray Cement For PVC 32 oz (30886V)
- TAPECASE Plating Tape, 3 In, Yellow (15D675)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- WELD-ON CPVC Orange Heavy Bodied 1/2 Pint (13979)
- Christys Pipe Cements & Primers