Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 8 oz.
Mfr # RH-MCLV-HP-24
Zoro # G0742012
original price:
$16.40
50% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 8 oz
- Color Clear
- For Use With PVC Pipe
- Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Product Information
- Brand Christys
- MFR # RH-MCLV-HP-24
- Zoro # G0742012
- UPC # 044752335751
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Type | Medium Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Series | PVC Cement |
For Material Type | PVC |
Container Type | Can |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painters Plastic/Edge-Lock/Dispenser (PTD2093EL-24)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- Christys Pipe Cements & Primers