Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 32 oz.
Mfr # RH-MCLV-QT-12
Zoro # G0742049
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 32 oz
- Color Clear
- For Use With PVC Pipe
- Size 32 oz
Product Information
- Brand Christys
- MFR # RH-MCLV-QT-12
- Zoro # G0742049
- UPC # 044752335782
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Type | Medium Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Series | PVC Cement |
Container Type | Brush-Top Can |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Putty, Stick, White (32401)
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- 3M 3M 4936 VHB Tape 2" circle, Gray, 25 mil, 100PK (4936)
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- Christys Pipe Sealants