Shop All Pipe Cements & Primers
This Product is Discontinued
Christys
Pipe Cement, Black, 32 oz. (Discontinued)
Mfr # RH-ABS-QT-12
Zoro # G0741942
This Product is Discontinued
Key Features
- Type Medium Bodied
- Size (Oz.) 32 oz
- Color Black
- For Use With ABS Pipe
- Compatible Materials ABS
Product Information
- Brand Christys
- MFR # RH-ABS-QT-12
- Zoro # G0741942
- UPC # 044752810326
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Container Size | 32 fl oz |
Details
Type | Medium Bodied |
Color | Black |
For Use With | ABS Pipe |
Item | Pipe Cement |
Compatible Materials | ABS |
For Material Type | ABS |
Color Family | Black |
Description
Pipe Cement, For Material Type ABS, Container Size 32 fl oz, Color Black, Standards ASTM D-2235, NSF, NSF/ANSI 14
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.