Shop All Pipe Cements & Primers
Christys
Pipe Cement, Aqua Blue, 32 oz.
Mfr # RH-WET-QT-12
Zoro # G0742283
original price:
$29.38
16% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 32 oz
- Color Blue
- For Use With PVC Pipe
- Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Product Information
- Brand Christys
- MFR # RH-WET-QT-12
- Zoro # G0742283
- UPC # 044752339407
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Type | Medium Bodied |
Color | Blue |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
For Material Type | PVC |
Series | PVC Cement |
Container Type | Can |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 32 fl oz, Container Type Can, For Maximum Pipe Diameter 6 in, Color Blue, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- BERRY PLASTICS Berry Plastics 1207794 Premium HVAC Cold Weather Foil Tape Silver Foil Tape; 2.5 in. x 60 Yd (552515)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- Christys Pipe Sealants