Shop All Construction Adhesives
This Product is Discontinued
Christys
Drain Pipe Adhesive 32 fl oz, Brush-Top Can, Green, Gel (Discontinued)
Mfr # RH-ROOT-PT-10
Zoro # G3110269
This Product is Discontinued
Key Features
- Application For Non-Pressure Exterior Landscape Drainage Systems
- Color Green
- Size 16 oz
- Substrates Polyethylene, Polypropylene, HDPE, Styrene
- Sealant Base Synthetic
Product Information
- Brand Christys
- MFR # RH-ROOT-PT-10
- Zoro # G3110269
- UPC # 044752346399
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Size | 16 oz |
Container Size and Type | 16 fl oz Brush-Top Can |
For Maximum Thread Diameter | 6 in |
Container Size | 32 fl oz |
Container Size Range | 10.1 oz to 16 oz |
Description
Drain Pipe Adhesive, Container Size 16 fl oz, Container Type Brush-Top Can, Color Green, For Material Type HDPE, Polyethylene, Polypropylene, Specific Sealing Application General Purpose Thread Sealing, Standards LEED Compliant, For Maximum Thread Diameter 6 in, Application Method Brush, Flash Point 25 Degrees F, Industry Application Drainage Systems
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.