Shop All Pipe Cements & Primers
Christys
Christys 4807129 8 oz Blue & Purple Primer & Cement for PVC
Mfr # 4807129
Zoro # G704107996
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Christys
- MFR # 4807129
- Zoro # G704107996
- UPC # 44752342810
- Country of Origin Unknown
- Category Pipe Cements & Primers
Description
8 oz Blue & Purple Primer & Cement for PVC
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Blue/Purple
- Pipe Material Or Type: PVC
- Container Size: 8 oz
- Applicator in Lid: Yes
- Country of Origin: United States of America
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- TITEBOND Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail (5177)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-MCLV-QT-12)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- Christys Pipe Cements & Primers