Shop All Cable Protectors
This Product is Discontinued
Chordsavers
Chordsaver® Plastic Floor Cord Cover - 36" Long - Black (Discontinued)
Mfr # OCHS-1-BK
Zoro # G303527874
This Product is Discontinued
Key Features
- Material PVC plastic
- Length 36"
- Channel Height 0.625" Inches
- Width 1.75" Width
- Channel Width 1.25"
Product Information
- Brand Chordsavers
- MFR # OCHS-1-BK
- Zoro # G303527874
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Channel Height | 0.625" Inches |
Width | 1.75" Width |
Channel Width | 1.25" |
Details
Item | Cord Cover |
Material | PVC plastic |
Color | Black |
Interlockable | Yes |
Description
Made with quality materials, Chordsavers Floor Cord Covers are carefully designed with the best materials that will outlast the competitors. These floor cable covers are an attractive way to hide ugly cables running along your floor while providing the ultimate protection for your valuable wires. The cable cover is made with durable lightweight PVC plastic and comes in 9 different colors and various finishes to perfectly suit your cable management needs and room décor. There is also a stainable option. These cord protectors are made to withstand heavy foot traffic and can be used over and over again serving as an affordable, functional, and attractive answer for wire enclosure applications in commercial and residential surroundings. With its two-part snap-together design, it is extremely easy to install your new cable management system. The cord hider has a skid resistant rubber which helps to hide wires and reduce tripping hazards. If required, you can simply extend the length of the wire cable protector due to its interlocking feature. These cable raceways are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this floor cable cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.