Shop All Disposable Cutlery
Choice
Individually Wrapped Medium Weight Black Plastic Teaspoon, 100PK
Mfr # 999BSPOONWP
Zoro # G911175269
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Choice
- MFR # 999BSPOONWP
- Zoro # G911175269
- Country of Origin United States
- Category Disposable Cutlery
Description
Perfect for takeout restaurants stadiums outdoor barbecues and more these Choice teaspoons will exceed your serving needs! Use them for breakfast lunch dinner or desserts to conveniently eliminate any warewashing needs and free up your staff to handle other important tasks. Individually Wrapped for Sanitation : Wrapped in a clear poly wrapper each teaspoon is shielded from contaminants maintaining its sanitation during storage and transport. Complete your plastic cutlery settings or use them to fill your flatware bins at your snack shack or concession stand. It is ideal for lightfare takeout or catering. Attractive Black Color : Sporting a classic black color these individually wrapped teaspoons look great and can be used in any setting. Medium Weight Construction : These polypropylene utensils provide just the right amount of stability with less material to help both the environment and your bottom line!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 500W (R02.08.101.00)
- OHIO STONEWARE Crock Cover 5 gal (11648)
- STOELTING Switch - Hi Pres. Manual Reset (718702)
- MONARCH Herringbone Tea Towels Tan , 12PK (SC-HTTS-24)
- CHOICE Individually Wrapped Medium Weight Black Plastic Spork, 1000PK (130BSPORKWP)
- CHOICE Medium Weight White Wrapped Plastic Spork Napkin and Salt / Pepper Packets Kit, 500PK (346WSNSPM)
- CHOICE Individually Wrapped Medium Weight White Plastic Soup Spoon, 1000PK (130WSSPOONWP)
- CHOICE Individually Wrapped Medium Weight White Plastic Fork, 1000PK (130WFORKWP)
- BOARDWALK Four-Piece Cutlery Kit, Fork/Knife/Napkin/Teaspoon, Black, PK250 (FKTNMWPSBLA)
- CREATIVE CONVERTING 010602B 7 1/2in Navy Heavy Weight Plastic Knife, 50PK (999KNIFENV)
- EMI YOSHI 2 oz Disposable Ladle (207BLK)
- Choice Disposable Cutlery