Shop All Disposable Cutlery
Choice
Individually Wrapped Medium Weight Black Plastic Soup Spoon, 100PK
Mfr # 999BSSPOONWP
Zoro # G611125120
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Choice
- MFR # 999BSSPOONWP
- Zoro # G611125120
- Country of Origin China
- Category Disposable Cutlery
Description
Perfect for takeout restaurants stadiums outdoor barbecues and more these Choice soup spoons will exceed your serving needs! Use them for breakfast lunch dinner or desserts to conveniently eliminate any warewashing needs and free up your staff to handle other important tasks. For an economical and practical cutlery solution stock up on these Choice individually wrapped disposable black plastic soup spoons! Deep Bowl : Featuring a deep bowl these soup spoons are the perfect size for a variety of side dishes hot soups chowders chili and even desserts like pudding soft serve ice cream pies and cobblers! Individually Wrapped for Sanitation : Wrapped in a clear poly wrapper each soup spoon is shielded from contaminants maintaining its sanitation during storage and transport. Complete your plastic cutlery settings or use them to fill your flatware bins at your snack shack or concession stand. It is ideal for lightfare takeout or catering. Attractive Black Color : Sporting a classic black color these individually wrapped soup spoons look great and can be used in any setting. Medium Weight Construction : These polypropylene utensils provide just the right amount of stability with less material to help both the environment and your bottom line!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Temperature Sensor (WB20K10015)
- VICTORINOX 12 in Regular Cut Sharpening Steel (7.8991.6)
- MISSION FOODS Mission Foods Yellow Round Tortilla Chips 3 oz., PK48 (10831)
- BARILLA Barilla Kosher Elbows Usa 160 oz., PK2 (1000440041)
- CHOICE Individually Wrapped Medium Weight White Plastic Fork, 1000PK (130WFORKWP)
- CHOICE Medium Weight White Wrapped Plastic Spork Napkin and Salt / Pepper Packets Kit, 500PK (346WSNSPM)
- CHOICE Individually Wrapped Medium Weight Black Plastic Spork, 1000PK (130BSPORKWP)
- CHOICE Individually Wrapped Medium Weight White Plastic Soup Spoon, 1000PK (130WSSPOONWP)
- CREATIVE CONVERTING 010470 7 1/8in Luscious Lavender Heavy Weight Plastic Fork, 24PK (999FORKLV)
- CREATIVE CONVERTING 6 1/8in Emerald Green Heavy Weight Plastic Spoon, 50PK (999SPOONGR)
- CREATIVE CONVERTING 010923B 7 1/2in Fresh Lime Green Heavy Weight Plastic Knife, 24PK (999KNIFELM)
- Choice Disposable Cutlery