Shop All Mops
Choice
24'' x 5'' Dry Dust Mop Head
Mfr # 2715X24CTN
Zoro # G011581502
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Choice 24'' x 5'' cotton dust mop head is the perfect tool for keeping your floors dust and dirt free. This dust mop head is made of 100% cotton and its natural material makes quick work of routine cleaning in your establishment. Its absorbent plush cotton construction whisks away and retains dust and dirt easily so you can clean your floors faster. This dust mop head reduces the amount of chemicals and water needed to keep your floors clean so you'll save resources and money by cleaning.Economical and disposable this dust mop head allows you to clean your floors quickly and discard the dirty mop head afterwards without worrying about storage or maintenance. Its simple design is easy to use and allows you to clean floors efficiently. You can clean with finesse as the handle features a unique snap closure meant for use with metal swivel inserts. Easily weave around corners or keep a rigid position with this versatile classic dust mop head that'll have your floors dust-free in no time!Overall Dimensions:Length: 24''Width: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 6-7/8 gal Rectangular Trash Can, Black, Open Top, Puncture-Resistant Heavy Duty Steel (9616BL)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Yellow, Plastic (2PYH8)
- MASON Toilet Paper Roll Spindle, Plastic, Silver (YB8099CH)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DEA)
- CHOICE 48'' x 5'' Dry Dust Mop Head (2715X48CTN)
- CHOICE 60'' x 5'' Dry Dust Mop Head (2715X60CTN)
- CHOICE 18'' x 5'' Dry Dust Mop Head (2715X18CTN)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- OCEDAR BRANDS Microf Twist Mop Refill (147525)
- ABCO PRODUCTS 54 Wing Nut Mop Stick (1204)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- Choice Floor Mops, Buckets & Wringers