Shop All Mops
Choice
18'' x 5'' Dry Dust Mop Head
Mfr # 2715X18CTN
Zoro # G011581496
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Choice 18'' x 5'' cotton dust mop head is the perfect tool for keeping your floors dust and dirt free. This dust mop head is made of 100% cotton and its natural material makes quick work of routine cleaning in your establishment. Its absorbent plush cotton construction whisks away and retains dust and dirt easily so you can clean your floors faster. This dust mop head reduces the amount of chemicals and water needed to keep your floors clean so you'll save resources and money by cleaning.Economical and disposable this dust mop head allows you to clean your floors quickly and discard the dirty mop head afterwards without worrying about storage or maintenance. Its simple design is easy to use and allows you to clean floors efficiently. You can clean with finesse as the handle features a unique snap closure meant for use with metal swivel inserts. Easily weave around corners or keep a rigid position with this versatile classic dust mop head that'll have your floors dust-free in no time!Overall Dimensions:Length: 18''Width: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL DISTRIBUTION Toilet Paper 2 Ply Jumbo, With 9 Diamet", 12PK (2710330)
- SWIFFER 11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24 (08443)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3339-8)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- CHOICE 48'' x 5'' Dry Dust Mop Head (2715X48CTN)
- CHOICE 24'' x 5'' Dry Dust Mop Head (2715X24CTN)
- CHOICE 60'' x 5'' Dry Dust Mop Head (2715X60CTN)
- DEFENSEGUARD 36 Inch Metal Frame Dust Mophead (DE872271)
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- ELITE MOPS & BROOMS Mop Head, Cotton, 104-4PLY-#20 (104-4PLY-#20)
- RUBBERMAID 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGF11600WH00 (FGF11600WH00)
- Choice Floor Mops, Buckets & Wringers